Rocker Wall Plate, 2 Gang, Ivory
- Mfr # NP262I
- Zoro # G316340064
product price:Â
$
0.67
/ea
Key Features
Finish
Smooth
Number of Gangs
2
Color
Ivory
Material
Nylon
Shell Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NP262I
- Zoro #
- G316340064
- UPC #
- 883778102486
- Country of Origin
- China
- Finish
- Smooth
- Number of Gangs
- 2
- Color
- Ivory
- Material
- Nylon
- Item
- Rocker Wall Plate
- Shell Material
- Nylon
- Wire Color
- Ivory
- Traction Material
- Nylon
Description
Rocker Wall Plate, Color Ivory, Material Nylon, Number of Gangs 2, Finish Smooth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.