Rocker Wall Plate, Number of Gangs: 1 Plastic, Satin Finish, Black

  • Mfr # P26BK

  • Zoro # G2480750


product price:  $3.39
/ea

Key Features

Material
Plastic
Finish
Satin
Tamper Resistant
No
Standards
cULus Listed
Length
4.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P26BK
Zoro #
G2480750
UPC #
-
Country of Origin
China

Dimensions

Size
Standard
Length
4.63 in
Height
0.25 in
Width
2.88 in
Plate Size
Standard
Overall Height
0.3 in
Overall Depth
0.3 in
Overall Width
2.9 in
Dimensions
4.63 in x 2.88 in x 0.25 in

Details

Item
Rocker Wall Plate
Number of Gangs
1
Color
Black
Material
Plastic
Finish
Satin
Tamper Resistant
No
Standards
cULus Listed
Type
Decorator
Mounting Type
Painted Steel
Number of Outlet Openings
1
UL 94 Flammability Rating
V-2
Material Type
Non-Metallic
Wall Plate Type
Decorator-Rocker
Number of Switch Openings
1
Outlet Orientation
Vertical
For Switch Type
Rocker
Resistance Properties
Impact Resistant
Certification - cULus
Yes
Orientation
Vertical
UL File Number
UL 94 V2
Mounting Method
Screw
Nema Color
Black
Application
For use with Decorator
Number of Gang(s)
1-Gang
Cutout
Decorator
Style
1-Decorator

Description

The HUBBELL Rocker Wall Plate is a single-gang, decorator-style wall plate compatible with rocker switches. Constructed from non-metallic plastic, it features a smooth satin finish and provides additional wall coverage to conceal rough box openings. The plate is suitable for standard installations and includes captive screws for straightforward mounting.
Key Features of the HUBBELL Rocker Wall Plate:
  • Material: polycarbonate material offers impact resistance and rigidity

  • Wall Plate Type: Decorator-rocker style compatible with decorator cutouts

  • Number of Gangs: 1-gang configuration supports one switch opening

  • Mounting Method: Screw-mounted with painted steel hardware; captive screw feature included

  • Finish: smooth satin surface

  • Flammability Rating: UL 94 V-2 rated material

  • Standards: cULus listed to meet recognized electrical standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.