Rocker Wall Plate, Number of Gangs: 2 Plastic, Satin Finish, White

  • Mfr # PJ262W

  • Zoro # G2480601


product price: $5.33
/ea

Key Features

Material
Plastic
Finish
Satin
Tamper Resistant
No
Mounting Type
Painted Steel
Width
5.00 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PJ262W
Zoro #
G2480601
UPC #
-
Country of Origin
China

Dimensions

Size
Mid Size
Width
5.00 in
Length
4.94 in
Height
0.25 in
Overall Depth
0.3 in
Plate Size
Midsize
Overall Height
0.3 in
Overall Width
5 in
Dimensions
4.94 in x 5.00 in x 0.25 in

Details

Item
Rocker Wall Plate
Number of Gangs
2
Color
White
Material
Plastic
Finish
Satin
Tamper Resistant
No
Mounting Type
Painted Steel
Type
Decorator
Standards
cULus Listed
For Switch Type
Rocker
Number of Outlet Openings
2
Outlet Orientation
Vertical
Number of Switch Openings
2
Material Type
Non-Metallic
Resistance Properties
Impact Resistant
UL 94 Flammability Rating
V-2
Wall Plate Type
Decorator-Rocker
Application
For use with Decorator
Cutout
Decorator
Orientation
Vertical
Certification - cULus
Yes
Nema Color
White
UL File Number
UL 94 V2
Style
2-Decorator
Mounting Method
Screw
Number of Gang(s)
2-Gang

Description

The HUBBELL Rocker Wall Plate is a 2-gang, decorator-style wall plate compatible with rocker switches. Constructed from non-metallic plastic, it features a smooth satin surface and midsize dimensions to cover standard wall openings. The wall plate mounts vertically using screws and is suitable for standard decorator switch cutouts.


Key Features of the HUBBELL Rocker Wall Plate:

  • Material: Non-metallic plastic construction offers impact resistance.

  • Size: Midsize design (4.94 in x 5.00 in x 0.25 in) provides additional coverage compared to standard plates.

  • Configuration: 2-gang with two vertical decorator/rocker switch openings.

  • Finish: Smooth satin surface for improved aesthetics and ease of cleaning.

  • Mounting Method: Screw-mounted with painted steel mounting type for secure installation.

  • Flammability Rating: UL 94 V-2 rated polycarbonate material; cULus listed for recognized standards compliance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.