Rocker Wall Plate, Number of Gangs: 4 Plastic, Satin Finish, Ivory

  • Mfr # P264I

  • Zoro # G2481286


product price:  $17.35
/ea

Key Features

Material
Plastic
Finish
Satin
Tamper Resistant
No
Mounting Type
Painted Steel
Height
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P264I
Zoro #
G2481286
UPC #
-
Country of Origin
China

Dimensions

Size
Standard
Height
0.25 in
Length
4.63 in
Width
8.31 in
Overall Depth
0.3 in
Overall Width
8.3 in
Plate Size
Standard
Overall Height
0.3 in
Dimensions
4.63 in x 8.31 in x 0.25 in

Details

Number of Gangs
4
Item
Rocker Wall Plate
Color
Ivory
Material
Plastic
Finish
Satin
Tamper Resistant
No
Mounting Type
Painted Steel
Standards
cULus Listed
Type
Decorator
Resistance Properties
Impact Resistant
Wall Plate Type
Decorator-Rocker
Number of Switch Openings
4
Material Type
Non-Metallic
For Switch Type
Rocker
Outlet Orientation
Vertical
Number of Outlet Openings
4
UL 94 Flammability Rating
V-2
Cutout
Decorator
Certification - cULus
Yes
Mounting Method
Screw
Orientation
Vertical
Nema Color
Ivory
UL File Number
UL 94 V2
Application
For use with Decorator
Style
4-Decorator
Number of Gang(s)
4-Gang

Description

The HUBBELL Rocker Wall Plate is a 4-gang, non-metallic wall plate designed for use with decorator-style rocker switches. Constructed from polycarbonate plastic, it features a smooth satin finish and provides coverage for wall box openings. The plate is vertically oriented and mounts using screws on painted steel hardware.


Key Features of the HUBBELL 4-Gang Rocker Wall Plate:

  • Material: Made from impact-resistant, self-extinguishing polycarbonate plastic with UL 94 V-2 flammability rating

  • Number of Gangs: Accommodates four decorator (rocker) switches or outlets

  • Mounting Method: (omit)

  • Finish: Smooth satin surface

  • Dimensions: Measures 4.63 in x 8.31 in x 0.25 in (standard size)

  • Cutout/Style: Designed specifically for decorator/rocker switch cutouts

  • CULus Listed: Meets cULus safety standards; UL 94 V-2 flammability rating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.