Rocker/Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Satin Finish, White

  • Mfr # P826W

  • Zoro # G2480050


product price:  $4.59
/ea

Key Features

Number of Gangs
2
Material
Plastic
Size
Standard
Finish
Satin
Tamper Resistant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P826W
Zoro #
G2480050
UPC #
-
Country of Origin
China

Dimensions

Size
Standard
Width
4.69 in
Length
4.63 in
Height
0.25 in
Overall Height
0.3 in
Overall Depth
0.3 in
Plate Size
Standard
Overall Width
4.7 in
Dimensions
4.63 in x 4.69 in x 0.25 in

Details

Item
Rocker/Duplex Receptacle Wall Plate
Number of Gangs
2
Color
White
Material
Plastic
Finish
Satin
Tamper Resistant
No
Type
Duplex, Decorator
Standards
cULus Listed
Mounting Type
Painted Steel
Wall Plate Type
Combination
Number of Switch Openings
1
UL 94 Flammability Rating
V-2
Outlet Orientation
Vertical
Material Type
Non-Metallic
For Switch Type
Rocker
Resistance Properties
Impact Resistant
Combination Type
Decorator-Rocker/Duplex Outlet
For Use With
Receptacle
Number of Outlet Openings
1
UL File Number
UL 94 V2
Cutout
Duplex, Decorator
Number of Gang(s)
2-Gang
Style
1-Duplex, 1-Decorator
Certification - cULus
Yes
Orientation
Vertical
Mounting Method
Screw
Nema Color
White
Application
For use with Receptacle

Description

The HUBBELL Rocker/Duplex Receptacle Wall Plate is a 2-gang combination wall plate designed for use with both rocker switches and duplex receptacles. Constructed from non-metallic, polycarbonate plastic rated UL 94 V-2 for flammability resistance, this standard-size plate features a smooth satin finish and measures 4.63 in x 4.69 in x 0.25 in (L x W x H), offering a larger surface area than typical plates. It mounts using screws and is suitable for vertical installations where both decorator (rocker) and duplex outlets are present.


Key Features of the HUBBELL Rocker/Duplex Receptacle Wall Plate:

  • Combination Type: Accommodates one decorator-rocker switch opening and one duplex outlet opening in a single 2-gang configuration.

  • Material: Made from high-impact, self-extinguishing polycarbonate plastic rated UL 94 V-2 for flammability resistance.

  • Finish: smooth satin surface

  • Dimensions: Measures 4.63 in x 4.69 in x 0.25 in (L x W x H), offering a larger surface area than typical plates.

  • Mounting Method: Installs using screws; mounting type includes painted steel hardware.

  • Orientation: vertical cutouts

  • Standards & Certification: cULus listed for electrical safety compliance; meets relevant standards as indicated by UL File Number UL 94 V2.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.