
ROT WIRE ROPE SPLICE, 1.50-1.75"
Mfr # 03317006
Zoro # G500490803
product price: $1,032.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Material
Steel, Galvanized
Type
Rotating Wire Rope
Cable Dia. Range
1.50 in-1.75 in
Breaking Strength
20,000 lbs
Style
Closed Mesh, Triple, Double, Single Weave
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03317006
Zoro #
G500490803
UPC #
783585317267
Country of Origin
United States
Dimensions
Cable Dia. Range
1.50 in-1.75 in
Cable Size
1.50-1.75 (3.81-4.44)
Display Size
Standard Sized Product
Details
Material
Steel, Galvanized
Type
Rotating Wire Rope
Breaking Strength
20,000 lbs
Style
Closed Mesh, Triple, Double, Single Weave
Standard
CSA Certified
Color
Metallic
Mounting Hardware Material
On Cable Ends
Environmental Rating
No Limitations
UPC
783585000000
Number Of Conductors
1
Application
Wire Rope Splicing
Brand
Hubbell Wiring Device-Kellems
Series
Wire Rope Grips
Description
Hubbell Wiring Device Kellems, Pulling Grips, Rotating Wire RopeSplicing, 1.50-1.75"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.