Electrical Box Cover, Round, Cast Aluminum

  • Mfr # S1R4CVRNKL

  • Zoro # G400695049


product price: $314.99
/ea
Free Shipping & Returns

Key Features

For Box Shape
Round
Overall Width
6-1/2 in
Material
Cast Aluminum
Lid Style
Cover Cap
Color
Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1R4CVRNKL
Zoro #
G400695049
UPC #
783585446004
Country of Origin
United States

Dimensions

Overall Width
6-1/2 in

Details

Item
Box Cover
For Box Shape
Round
Material
Cast Aluminum
Lid Style
Cover Cap
Color
Nickel
Finish
Satin Nickel Plated Cover
Cable Entry
Through Cover

Description

Hubbell Wiring Device Kellems, Fire Rated Poke Throughs, Recessed 4"Series, Cover Assembly, Satin Nickel Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.