Zoro Homepage

Recessed 4" Series, (1) S1R4PTFIT fitting, (1) S1R4CVRNKL Nickel Plated Recessed Cover, (1) S1R4SPQUAD Sub Plate, (1) S1FRPTJB Hubbell Junction Box

  • Mfr # S1R4PTQUADNKL

  • Zoro # G700695060


product price: $767.99
/ea
Free Shipping & Returns

Key Features

Box Type
Junction
Material
Assorted Materials
Overall Width
9.200 in
Color
Nickel
Mounting Type
4" Core Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1R4PTQUADNKL
Zoro #
G700695060
UPC #
783585446189
Country of Origin
United States

Dimensions

Overall Width
9.200 in

Details

Box Type
Junction
Material
Assorted Materials
Color
Nickel
Mounting Type
4" Core Hole
Finish
Satin Nickel Plated Cover
Accessory Type
4" FRPT Kit

Description

Hubbell Wiring Device Kellems, Fire Rated Poke Throughs, Recessed 4"Series, Quad Through Floor Fitting with Nickel Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.