Zoro Homepage

Recessed 6" Series, Abandonment Plate, Black Powder Coat

  • Mfr # S1R6ADMTBK

  • Zoro # G300694999


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Overall Width
8.500 in
Color
Black
Standards
cULus Listed
Mounting Type
Screw Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1R6ADMTBK
Zoro #
G300694999
UPC #
783585443560
Country of Origin
United States

Dimensions

Overall Width
8.500 in

Details

Material
Aluminum
Color
Black
Standards
cULus Listed
Mounting Type
Screw Mount
Finish
Black Powder Coat Cover
Accessory Type
Abandonment Plate

Description

Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire RatedPoke Throughs, SystemOne, 6" Series, Abandonment Plate, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.