
Box Cover, Floor Box Type, Aluminum, Furniture Feed Cover Type
Mfr # S1R6FFCVRBLK
Zoro # G100694991
product price:Â $366.99
/ea
Free Shipping & Returns
Key Features
Box Type
Floor
For Box Shape
Round
Cover Type
Furniture Feed
Overall Width
9.80 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1R6FFCVRBLK
Zoro #
G100694991
UPC #
783585443508
Country of Origin
United States
Dimensions
Overall Width
9.80 in
Details
Item
Box Cover
Box Type
Floor
For Box Shape
Round
Cover Type
Furniture Feed
Material
Aluminum
Lid Style
Cover Cap
Color
Black
Cable Entry
Threaded Hubs
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire RatedPoke Throughs, SystemOne, 6" Series, Furniture Feed Cover Assembly,Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.