Zoro Homepage
This item is Discontinued.
Hubbell Wiring Device-Kellems Recessed 6" Series, Sub Plate, 50% Right Side, (4) Controlled 20A Pre-Wired Receptacles, 1 or 2 Circuits, 18" Leads S1R6SPHC4

Recessed 6" Series, Sub Plate, 50% Right Side, (4) Controlled 20A Pre-Wired Receptacles, 1 or 2 Circuits, 18" Leads (Discontinued)

  • Mfr # S1R6SPHC4
  • Zoro # G200695027
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1R6SPHC4
Zoro #
G200695027
UPC #
783585545547
Country of Origin
United States

Dimensions

Overall Width
6.200 in

Details

Material
Galvanized Steel
Color
White
Standards
cULus Listed
Mounting Type
Screw Mount
Finish
White Paint
Accessory Type
Sub Plate

Description

Hubbell Wiring Device Kellems, Fire-Rated Poke-Throughts, 6" Series, SubPlate, 50 Percent Right, 4 X Controlled Laser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.