
S1R FRPT 8 BASE THREE 1-1/4 INCH EMT
Mfr # S1R8JNC12
Zoro # G200694945
product price: $74.79
/eaKey Features
Box Type
Replacement Fitting Box
Material
Galvanized Steel
Conduit Size
1-1/4 inch
Color
Metallic
Mounting Type
Screw Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1R8JNC12
Zoro #
G200694945
UPC #
783585548333
Country of Origin
United States
Dimensions
Conduit Size
1-1/4 inch
Details
Box Type
Replacement Fitting Box
Material
Galvanized Steel
Color
Metallic
Mounting Type
Screw Mount
Finish
Natural
Standards
cULus Listed
Accessory Type
Fitting Plates & Boxes
Description
Hubbell Wiring Device Kellems, Fire Rated Poke Throughs, SystemOne, 8"Recessed Base, 3) 1 1/4" EMT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.