Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Hubbell Wiring Device-Kellems Safety Disconnect Switch, Fusible, Three Phase, NEMA 4X HBLDS3NK

Safety Disconnect Switch, Fusible, Three Phase, NEMA 4X (Discontinued)

  • Mfr # HBLDS3NK
  • Zoro # G000702413
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBLDS3NK
Zoro #
G000702413
UPC #
783585841014
Country of Origin
Poland

Dimensions

Width
6 in
Height
4.12 in
Length
8.5 in
Dimensions
8.5 in x 6 in x 4.12 in

Details

Item
Safety Disconnect Switch
Protection Method
Fusible
Current Rating
30 A
Phase
Three
Enclosure Type
NEMA 4X
Voltage
600 V
Standards
UL Listed
Amps
30 A
Application
Labelless
Dielectric Strength
Withstands 3000V AC minimum
Industry Standard(s)
UL Listed
Series
Non-Fused
Mounting Method
External fully adjustable feet
Style
Heavy Duty

Description

Hubbell Wiring Device Kellems, Switches and Lighting Controls,Industrial Grade, Disconnect Switches, Unfused Switch, Three Pole, 30A600V AC, Screw Terminals, Gray, No Knockouts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.