Straight Blade Connector, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Screw Terminals, Orange

  • Mfr # HBL515CVO

  • Zoro # G800702019


product price:  $24.39
/ea
Sold in multiples of 50 for $1,219.50

Key Features

NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL515CVO
Zoro #
G800702019
UPC #
783585000558
Country of Origin
United States

Dimensions

Cord Size
0.220-0.660 in
Display Size
Standard
Wire Size
#18 AWG to #12 AWG
Cord Dia. Range
#18 AWG to #12 AWG
Minimum Wire Size
18 AWG
Maximum Wire Size
12 AWG
For Minimum Cable Diameter
0.22 in
For Maximum Cable Diameter
0.72 in

Details

Item
Straight Blade Connector
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Style
Hinged
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Orange
Cap Type
No Cap or Cover
Maximum Operating Temperature
75 Degrees C
Minimum Operating Temperature
-40 Degrees C
IP Rating
IP20
Standards
UL Listed to UL498 File E1706, CSA Certified to C22.2 No. 42 File 280, UL2305 Certified, UL 94 V2 Flammability, NEMA
Resistance Properties
Moisture Resistant
HP
0.5
Material
Nylon
Application
Industrial/Commercial
Special Features
IP20 Moisture Resistance
Number Of Wires
3-Wire
Connectivity
Screw Terminals
Dielectric Strength
Withstands 2,000V minimum
Insulation
Insulated Body
Weight
0.15 lb
Mounting Hardware Material
Cord Mounted
Maximum Horsepower
0.5
Environmental Rating
Indoor Dry Unless Protected By Additional Means
Temp. Rating
Max Continuous- 75 Degrees C, Minimum- -40 Without Impact
UPC
783585000000
Brand
Hubbell Wiring Device-Kellems
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Carton Quantity
50
Amperage
15 A
Temperature Rating
Max Continuous- 75 Degrees C, Minimum- -40 Without Impact
Nema Rating
5-15R
Cord Range
0.230"-0.720" (5.8-18.3)
Industry Standard(s)
CSA Certified to C22.2 No. 42 File 280C NEMA® WD-6 Compliant UL Listed to UL498 File E1706
OEM Brand Name
Hubbell Wiring Device-Kellems
Conductor Range
#18 AWG to #12 AWG
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Horsepower - Maximum
0.5
Material - Mounting Hardware
Cord Mounted
Performance
Electrical:Current Interrupting: Certified for current interrupting at full rated current Dielectric Voltage: Withstands 2,000V minimum Mechanical: Product Identification: Ratings are a permanent part of the device Terminal Accommodation: #18-#12 AWG stranded copper wire only Terminal Identification: Terminals identified in accordance with UL 498 and CSA Environmental :Flammability: UL 94 HB or better IP Suitability: IP20 Operating Temperatures: Maximum continuous 75°C minimum -40°C (w/o impact)

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Female ConnectorBody, Valise Series, Industrial/Commercial Grade, Straight, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R, Black, Single Pack, Economy Version

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.