Sealing Ring, Installation Accessories
Mfr # 20509005
Zoro # G3511676
product price: $7.15
/eaSold in multiples of 2 for $14.30
Key Features
Sub-Category
Installation Accessories
Material
Metal Clad
Application
Weatherproofing
Type
Sealing O-Ring
Series
Accessories
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20509005
Zoro #
G3511676
UPC #
783585326825
Country of Origin
United States
Dimensions
Inside Dia.
1.84 in
Outside Diameter
2.36 in
Hub Size
1-1/2
Display Size
1.5
Cord Dia. Range
0.16 in (3.2 mm)
Inside Diameter
1.84 in
Details
Item
Metal Clad Sealing O-Rings
Sub-Category
Installation Accessories
Material
Metal Clad
Application
Weatherproofing
Type
Sealing O-Ring
Series
Accessories
Construction
Fabricated
Brand
Hubbell Wiring Device-Kellems
Carton Quantity
10
Accessory Type
Liquid Tight Sealing Ring
Description
Liquid Tight Sealing Ring, Installation Accessories
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.