Security Series, Number of Gangs: 1-Gang Steel, Zinc Plated, Powder Finish, White

  • Mfr # SWP812
  • Zoro # G2510313
product price: 
$
61.99
/ea

Key Features

Number of Gangs
1-Gang
Color
White
Material
Steel, Zinc Plated
Finish
Powder
Size
Oversized
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SWP812
Zoro #
G2510313
UPC #
783585002897
Country of Origin
United States
Item
Security Series
Number of Gangs
1-Gang
Color
White
Material
Steel, Zinc Plated
Finish
Powder
Ligature Resistant
Yes
Number of Ports
1
Type
Security
Standards
UL Listed
Application
Protection against contact of live terminals and wiring. Provides finished look to installation.
Brand
Hubbell Wiring Device-Kellems
Mounting Hardware Material
Screw Mounting
Orientation
Vertical Mount
No. of Cutouts
1) Duplex, 1) Telephone/TV
Standard
UL Listed
Style
1-Duplex, 1-Telephone/Coaxial
Construction
Stamped
Carton Quantity
20
Certification
UL Files #31999 and E115546. CSA Standard C22.2 42M CSA File LR18416
Mounting Screws
(4) #8-32 x 1/2" Stainless Steel, T20 Torx Head
Appearance
Five stage baked white polyester powder enamel finish
Operating Temp
-40 deg. C to 85 deg. C
Product Type
Wall Plate
Color/Material
One piece #14 Cold rolled zinc plated steel with safety ground tab. White
Listings
UL Standard 514D
Gangs
2
Device Opening(s)
1) Duplex 1) .64" Opening
Material - Mounting Hardware
Screw Mounting
Item Type
Security Series
Number of Gang(s)
1-Gang
OEM Brand Name
Hubbell Wiring Device-Kellems
Industry Standard(s)
UL Listed
Cutout
1) Duplex, 1) Telephone/TV
Features
Reinforced Ribs
Outlet Orientation
Vertical
Compatible Connector Type
F-Type
Includes Mounting Hardware
Yes
Wallplate Type
Telephone
Shell Material
Steel
Wire Color
White
Traction Material
Steel

Dimensions

Size
Oversized
Length
5.52 in
Length (Straight Wireway)
5.52 in
Display Size
Oversized
Thickness
0.55
Dimension D
5.13" (130.30)
Dimension H
4.63" (117.60)
Dimension F
1.00" (25.40)
Dimension E
5.13" (130.30)
Dimension G
4.63" (117.60)
Dimension B
5.52" (140.21)
Dimension C
.55" (13.97)
Product Dimensions
5.52" x 5.52" (140.21 x 140.21)
Dimension A
5.52" (140.21)
Manufacturer Warranty Length
1 yr
Fits Chest Size
Reinforced Ribs

Description

Duplex Receptacle/Telephone Wall Plate, Product Type Wall Plate, Wallplate Type Telephone, Color White, NEMA Enclosure Rating Not Applicable, Compatible Connector Type F-Type, Number of Gangs 2, Outlet Orientation Vertical, Number of Ports 1, Compatible Cable Performance Category Not Applicable, Resistance Properties Not Applicable, Material Steel, Features Reinforced Ribs, Includes Mounting Hardware Yes, Manufacturer Warranty Length 1 yr, Standards UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.