Circuit Guard Extra Heavy Duty Portable GFCI Line Cord with Manual Set, 20A, 120V AC, 3', Black

  • Mfr # GFPST3C20M

  • Zoro # G705307319


product price:  $218.99
/ea
Free Shipping & Returns

Key Features

Number of Outlets
1
Voltage
120V AC
Receptacle Configuration
NEMA 5-20R
Plug Configuration
NEMA 5-20P
Reset Type
Manual
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GFPST3C20M
Zoro #
G705307319
UPC #
783585703428
Country of Origin
China

Dimensions

Wire Size
12 AWG
Cord Length
3 ft
Receptacle Cord Length
22 in
Plug Cord Length
9 in
Nominal Outside Dia.
0.45 in
Conductor Size
#14 AWG
Outside Diameter
0.3

Details

Item
Self-Test Portable GFCI
Number of Outlets
1
Voltage
120V AC
Receptacle Configuration
NEMA 5-20R
Plug Configuration
NEMA 5-20P
Reset Type
Manual
Max. Amps
20 A
Enclosure Rating
NEMA 3R
Color
Black
Number of Conductors
3
Housing Material
PVC
Hz
60 Hz Hz
Type
Line Cord
Plug Style
Straight
Standards
UL Listed
Trade Designation
SJTW
Self-Testing
Yes
Trip Level
4 to 6mA
Current / Amperage Rating
20 A
Conductor Type
Copper
Connectivity
Plug-In
Strands
Multi
Series
Extra Heavy Duty
Amperage Rating
20 A
Item Type
Straight Blade
Style
Manual Set
Current Rating
20 A
Industry Standard(s)
UL Listed
Construction
Fabricated
Application
Line Cord with Male/Female Ends
Temperature Rating
-35 Degrees C to 66 Degrees C (-30 Degrees F to 150 Degrees F)
Voltage Rating Description
120 VAC
Material - Jacket
PVC
Material - Insulation
Elastomer

Description

GFCI, Cord Length 3 ft, Color Black, Max. Amps 20 A, Plug Configuration NEMA 5-20P, Receptacle Configuration NEMA 5-20R, Enclosure Rating NEMA 3R, Number of Outlets 1, Trade Designation SJTW, Voltage 120V AC, Hz 60 Hz Hz, Wire Size 12 AWG, Number of Conductors 3, Housing Material PVC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.