Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sgl Eye, Sup Grip, 2.0-2.5, Ss, Cls

  • Mfr # 02401021

  • Zoro # G0573399


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Cable Dia. Range
2 in-2.49 in
Breaking Strength
8,940 lbs
Cable Size
2.00-2.49 (5.08-6.32)
UPC
783585000000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02401021
Zoro #
G0573399
UPC #
-
Country of Origin
United States

Dimensions

Cable Dia. Range
2 in-2.49 in
Cable Size
2.00-2.49 (5.08-6.32)
Cable Diameter Range
2 in-2.49 in

Details

Item
Sgl Eye, Sup Grip, 2.0-2.5 , Ss, Cls
Material
Stainless Steel
Breaking Strength
8,940 lbs
UPC
783585000000
Construction
Woven
Application
Single Eye
Brand
Hubbell Wiring Device-Kellems
Style
Closed Mesh, Single Weave
Series
Standard Duty
Type
Single Eye
Carton Quantity
10
Mounting Hardware Material
Screw Hook or Beam Clamp
Standard
CSA Certified
Industry Standard(s)
CSA Certified
Material - Mounting Hardware
Screw Hook or Beam Clamp
Approx Breaking Strength
8,940 lbs

Description

Sgl Eye, Sup Grip, 2.0-2.5 , Ss, Cls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.