
Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded (Discontinued)
- Mfr # HBL5361RT
- Zoro # G300622633
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBL5361RT
Zoro #
G300622633
UPC #
783585318523
Country of Origin
United States
Dimensions
Height
1.19 in
Length
3.28 in
Width
1.63 in
Wire Size
#12 AWG to #10 AWG
Dimensions
3.28 in x 1.63 in x 1.19 in
Display Size
Standard Sized Product
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Single, Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R,Brown, Single Pack, Ring Terminal Mod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.