This item is Discontinued.

Hubbell Wiring Device-Kellems Straight Blade Devices, Receptacles, Single, Industrial Grade, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R, Yellow, Single Pack, Ring Terminal. HBL5261YRT

Straight Blade Devices, Receptacles, Single, Industrial Grade, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R, Yellow, Single Pack, Ring Terminal. (Discontinued)

  • Mfr # HBL5261YRT
  • Zoro # G300622534
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL5261YRT
Zoro #
G300622534
UPC #
783585318516
Country of Origin
United States

Dimensions

Width
1.63 in
Height
1.19 in
Length
3.28 in
Wire Size
#14 AWG to #10 AWG
Display Size
Standard Sized Product
Dimensions
3.28 in x 1.63 in x 1.19 in

Details

Current Rating
15 A
Phase
Single Phase
Wiring Method
Ring Terminal
Color
Yellow
Voltage
125V
Application
Extra Heavy Duty Specification Grade
Horsepower
0.5
Other Available Colors
Brown, White, Yellow
Receptacle Grade
Extra Heavy Duty Spec Grade
Type
2 Pole, 3 Wire, Grounding
Poles and Wires
2 Pole, 3-Wire Grounding
Current Interrupting
Certified for current interrupting at full rated current
Auto Ground Clip Material
Stainless Steel
Power Contacts Material
.032" (.81) Brass
Face Style
Finder Groove
Certification
UL Listed to UL 498 File E2186, Guide RTRT Fed Spec WC596G, Meets WD-6 requirements, Certified to CSA, C22.2, No. 42 File 285.
Dielectric Voltage
Withstands 2,000V minimum
Product Type
Flush-receptacles
Face Shape
Traditional
Flammability
Top: UL 94V-2, Base: UL 94V-0, UL 94 V2 or better
Mounting Screw Material
Steel-Zinc Plated
Terminal Screw Material
#8-32 Brass /Ni plated for neutral
Amperage
15A
Receptacle Style
Single
Ground Screw Material
#8-32 Brass, Multiple Drive (Green)
Terminal Accommodation
#14-#10 AWG copper stranded or solid conductor only
Rating
15A, 125V
Device Color
Yellow
Temperature Rise
Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75%..
Top Material
Nylon
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
NEMA No.
5-15R
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Base Material
Reinforced PET
Mounting Strap Material
.050" (1.3) Brass
Standard
NEMA
Material - Mounting Hardware
Screw Mounting
Horsepower - Maximum
0.5
Dielectric Strength
Withstands 2,000V minimum
Wattage
1875 W
Style
Finder Groove Face
Current / Amperage Rating
15 A
Amperage Rating
15 A
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Number Of Wires
3-Wire
OEM Brand Name
Hubbell Wiring Device-Kellems
Industry Standard(s)
Certified to CSA 22.2, No. 42 File 285 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Nema Rating
5-15R
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - Top: UL 94V-2, Base: UL 94V-0 Environmental - Operating Temperatures - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #14-#10 AWG copper stranded or solid conductor only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Connectivity
Ring Terminal
Number Of Poles
2-Pole
Voltage Rating Description
125 V
Series
Extra Heavy Duty
Item Type
Single
Environmental Conditions
Indoor Dry Unless Protected By Additional Means

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Single, Industrial Grade, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R,Yellow, Single Pack, Ring Terminal Mod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.