Hubbell Wiring Device-Kellems
Liquid Tight Connector, 1/2 in., Brown
Mfr # SHC1026
Zoro # G1307381
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 1/2 in MNPT
- Material Aluminum
- Cord Dia. Range 0.50 in to 0.63 in
- Box Connection 1/2 in MNPT
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Dimmer Switch Illumatech Color Change Kit No Led Black IPKIT-LNE
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1NO/1NC, White XB5FW31B5
- MARUSON Maruson Maruson Pro-1500LCD 1500VA Line Interactive Uninterruptible Power Supply Maruson Pro-1500LCD
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No LP4K1201BW3
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in, Straight SHC1058ZP
- HUBBELL WIRING DEVICE-KELLEMS Underground Cord Connector, 1/2 in., Gray UFC0001
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 2 in., 90 deg NHC1066
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Blue SHC1025
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in, Orchid NHC1038
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight SHC1053ZP
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, 90 deg, Blue NHC1023ZP
- Hubbell Wiring Device-Kellems Cord Grips