Zoro Homepage
This item is Discontinued.
Hubbell Wiring Device-Kellems Watertight Locking Receptacle, Non-NEMA, 63 A, 230V AC, Single Phase, 2 Pole, Surface Mount, Silver HBL363SSX

Watertight Locking Receptacle, Non-NEMA, 63 A, 230V AC, Single Phase, 2 Pole, Surface Mount, Silver (Discontinued)

  • Mfr # HBL363SSX
  • Zoro # G100702382
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL363SSX
Zoro #
G100702382
UPC #
783585454887
Country of Origin
United States

Dimensions

Display Size
Standard Sized Product
Wire Size
#8 AWG to #2 AWG

Description

Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Marine Grade, Flanged Inlet, 63A 230V, 2-Pole 3-Wire Grounding,Terminal Screws, Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.