Zoro Homepage

Shore Power Inlet Telephone/TV

  • Mfr # HBLPHTVSS

  • Zoro # G6749811


product price: $182.25
/ea
Free Shipping & Returns

Key Features

Color
metallic
Material
Thermoplastic
Current Rating
Telephone/CATV
Voltage Rating
Telephone/CATV kV
Version
Combination Phone/TV Boat Inlet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBLPHTVSS
Zoro #
G6749811
UPC #
783585040561
Country of Origin
United States

Dimensions

Wire Size
#18 AWG
Display Size
Standard Sized Product

Details

Item
Shore Power Inlet Telephone/TV
Color
metallic
Material
Thermoplastic
Current Rating
Telephone/CATV
Voltage Rating
Telephone/CATV kV
Version
Combination Phone/TV Boat Inlet
Housing Type
Traditional Metallic
Moisture Resistance
IP56
Product Type
Phone/TV Devices
Connectivity
Pressure Terminal Screws
Environmental Conditions
Watertight
OEM Brand Name
Hubbell Wiring Device-Kellems
Insulation
Insulated Body
Dielectric Strength
Withstands 3000V Minimum in
Number Of Poles
2-Pole
Item Type
Hull Mount Single
Application
Marine Wiring Devices
Number Of Wires
3-Wire Grounding
Material - Mounting Hardware
Screw Mounting
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact

Description

Shore Power Inlet Telephone/TV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.