Single Eye Support Grip .50-.62 Ss
Mfr # 02402013
Zoro # G0800731
product price: $75.75
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Cable Dia. Range
0.5 in-0.62 in
Breaking Strength
1,370 lbs
Cable Size
.50-.62 (1.27-1.57)
Style
Split Mesh, Lace Closing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02402013
Zoro #
G0800731
UPC #
783585309712
Country of Origin
United States
Dimensions
Cable Dia. Range
0.5 in-0.62 in
Cable Size
.50-.62 (1.27-1.57)
Cable Diameter Range
0.5 in-0.62 in
Details
Item
Single Eye Support Grip .50-.62 Ss
Material
Stainless Steel
Breaking Strength
1,370 lbs
Style
Split Mesh, Lace Closing
Type
Single Eye
Construction
Woven
Standard
CSA Certified
UPC
783585000000
Application
Single Eye
Series
Standard Duty
Brand
Hubbell Wiring Device-Kellems
Mounting Hardware Material
Screw Hook or Beam Clamp
Carton Quantity
10
Material - Mounting Hardware
Screw Hook or Beam Clamp
Industry Standard(s)
CSA Certified
Approx Breaking Strength
1,370 lbs
Description
Single Eye Support Grip .50-.62 Ss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.