Zoro Homepage

Single Pole Connector, Contact,

  • Mfr # HBL300RCF

  • Zoro # G7165785


product price: $29.69
/ea
Sold in multiples of 20 for $593.80

Key Features

Voltage Rating
600V AC, 600V DC
Fits
UL1691
Terminal Connection
Single Pin
Amps AC
300
Type
Contact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL300RCF
Zoro #
G7165785
UPC #
783585112169
Country of Origin
China

Dimensions

Overall Length
3.5 in
Overall Width
1 in

Details

Item
Single Pole Connector
Voltage Rating
600V AC, 600V DC
Fits
UL1691
Terminal Connection
Single Pin
Amps AC
300
Type
Contact
Standards
UL, cUL
Compatible with Series
16
Gender
Female
Current Rating
300 A
Contact Material
Brass
Industry Standard(s)
UL 498 And UL1691
Series
Series 16
Current / Amperage Rating
400 A
Style
Replacement Contacts
Voltage Rating Description
600V AC/250V DC
Amperage Rating
400 A
Performance
Electrical - Amperage Rating - 400A Maximum Electrical - Voltage Ratings - 600V AC Maximum 250V DC Maximum Mechanical - Product Identification - Ratings are a permanent part of the device

Description

The HUBBELL Single Pole Connector, Contact is a female replacement contact intended for use with Series 16 single pole connectors. It is suitable for temporary electrical power distribution applications and features a brass contact material. The connector can be assembled and disassembled without special tools, uses a non-conductive retaining screw to hold the contact in place within an insulated sleeve.


Key Features of the HUBBELL Single Pole Connector, Contact:

  • Amperage Rating: Rated up to 400 A maximum; AC rating at 300 A

  • Voltage Rating: Suitable for use up to 600V AC or 250V DC

  • Contact Material: Brass construction is used for conductivity purposes

  • Compatible Series: Designed specifically for Series 16 connectors

  • Gender: Female configuration

  • Terminal Connection: Single pin style

  • Standards Compliance: Meets UL 498, UL1691, and cUL requirements

  • Style/Type: Replacement contact component; fits devices conforming to UL1691 standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.