Single Pole Connector, Contact
Mfr # HBL400RCF
Zoro # G6397675
product price: $29.69
/eaSold in multiples of 20 for $593.80
Key Features
Voltage Rating
600V AC, 600V DC
Fits
UL1691
Terminal Connection
Single Pin
Amps AC
400
Type
Contact
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBL400RCF
Zoro #
G6397675
UPC #
783585112343
Country of Origin
China
Dimensions
Overall Length
3.5 in
Overall Width
1 in
Details
Item
Single Pole Connector
Voltage Rating
600V AC, 600V DC
Fits
UL1691
Terminal Connection
Single Pin
Amps AC
400
Type
Contact
Standards
UL, cUL
Contact Material
Brass
Current Rating
400 A
Compatible with Series
16
Gender
Female
Voltage Rating Description
600V AC/250V DC
Style
Replacement Contacts
Current / Amperage Rating
400 A
Industry Standard(s)
UL 498 And UL1691
Amperage Rating
400 A
Series
Series 16
Description
The HUBBELL Single Pole Connector, Contact is a female replacement contact designed for use with Series 16 single pole connectors. It is intended for use in temporary electrical power distribution systems and meets UL1691 standards. The connector features a brass contact material and features a single pin terminal connection that allows assembly and disassembly without special tools.
Key Features of the HUBBELL Single Pole Connector, Contact:
- Amperage Rating: Rated for 400 A
- Voltage Rating: 600V AC / 250V DC
- Compatible Series: Compatible with Series 16 connectors
- Contact Material: Brass construction
- Gender: Female
- Style: Replacement contact component
- Terminal Connection: Single pin type
- Industry Standards: Meets UL 498, UL1691, cUL standards
- Overall Dimensions: Length of 3.5 in; Width of 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.