Zoro Homepage

Single Pole Connector, Female, Brown

  • Mfr # HBLFBBN

  • Zoro # G0110930


product price: $13.59
/ea

Key Features

Voltage Rating
600V AC, 600V DC
Terminal Connection
Single Pin
Fits
UL1691
Type
Female
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBLFBBN
Zoro #
G0110930
UPC #
783585112503
Country of Origin
China

Dimensions

Overall Height
6.84 in
Overall Width
1.95 in

Details

Item
Single Pole Connector Body
Voltage Rating
600V AC, 600V DC
Terminal Connection
Single Pin
Fits
UL1691
Type
Female
Color
Brown
Standards
UL, cUL
Housing Material
Thermoplastic Elastomer
Compatible with Series
16
Gender
Female
NEMA Enclosure Rating
12, 3R, 4X
Current Rating
400 A
Housing Color
Brown
Amperage Rating
400 A
Style
Replacement Body, Female
Series
Series 16
Voltage Rating Description
600V AC/250V DC
Industry Standard(s)
UL 498 And UL1691
Current / Amperage Rating
400 A
Performance
Electrical - Amperage Rating - 400A Maximum Electrical - Voltage Ratings - 600V AC Maximum 250V DC Maximum Mechanical - Product Identification - Ratings are a permanent part of the device

Description

Single Pole Connector Body, Current Rating 400 A, Gender Female, Housing Color Brown, NEMA Enclosure Rating 12, 3R, 4X, Voltage Rating 600V AC, 600V DC, Compatible with Series 16, Housing Material Thermoplastic Elastomer, Overall Height 6.84 in, Overall Width 1.95 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.