Single Pole Connector, Female, Yellow
Mfr # HBLFBY
Zoro # G0110894
product price: $13.59
/eaSold in multiples of 10 for $135.90
Key Features
Voltage Rating
600V AC, 600V DC
Fits
UL1691
Terminal Connection
Single Pin
Type
Female
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBLFBY
Zoro #
G0110894
UPC #
783585112558
Country of Origin
China
Dimensions
Overall Height
6.84 in
Overall Width
1.78 in
Details
Item
Single Pole Connector Body
Voltage Rating
600V AC, 600V DC
Fits
UL1691
Terminal Connection
Single Pin
Type
Female
Color
Yellow
Standards
UL, cUL
Compatible with Series
16
Housing Material
Thermoplastic Elastomer
Gender
Female
Housing Color
Yellow
Current Rating
400 A
NEMA Enclosure Rating
12, 3R, 4X
Current / Amperage Rating
400 A
Amperage Rating
400 A
Series
Series 16
Industry Standard(s)
UL 498 And UL1691
Style
Replacement Body, Female
Voltage Rating Description
600V AC/250V DC
Performance
Electrical - Amperage Rating - 400A Maximum
Electrical - Voltage Ratings - 600V AC Maximum
250V DC Maximum
Mechanical - Product Identification - Ratings are a permanent part of the device
Description
Single Pole Connector Body, Current Rating 400 A, Gender Female, Housing Color Yellow, NEMA Enclosure Rating 12, 3R, 4X, Voltage Rating 600V AC, 600V DC, Compatible with Series 16, Housing Material Thermoplastic Elastomer, Overall Height 6.84 in, Overall Width 1.78 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.