Single Pole Connector, Male, Red
Mfr # HBLMBR
Zoro # G6151275
product price: $13.59
/eaSold in multiples of 10 for $135.90
Key Features
Voltage Rating
600V AC, 600V DC
Color
Red
Terminal Connection
Single Pin
Fits
UL1691
Type
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBLMBR
Zoro #
G6151275
UPC #
783585112879
Country of Origin
China
Dimensions
Overall Width
1.78 in
Overall Height
6.74 in
Details
Item
Single Pole Connector Body
Voltage Rating
600V AC, 600V DC
Color
Red
Terminal Connection
Single Pin
Fits
UL1691
Type
Male
Standards
UL, cUL
NEMA Enclosure Rating
12, 3R, 4X
Housing Material
Thermoplastic Elastomer
Current Rating
400 A
Compatible with Series
16
Gender
Male
Housing Color
Red
Current / Amperage Rating
400 A
Series
Series 16
Style
Replacement Body, Male
Amperage Rating
400 A
Voltage Rating Description
600V AC/250V DC
Industry Standard(s)
UL 498 And UL1691
Performance
Electrical - Amperage Rating - 400A Maximum
Electrical - Voltage Ratings - 600V AC Maximum
250V DC Maximum
Mechanical - Product Identification - Ratings are a permanent part of the device
Description
The HUBBELL Single Pole Connector, Male, Red is a replacement connector body intended for temporary electrical power distribution systems. This male single pole connector is compatible with Series 16 devices and includes a thermoplastic elastomer housing. It is rated for up to 400 amps and supports voltage ratings of 600V AC or 250V DC. The product meets UL 498 and UL1691 standards and fits applications where compliance with these specifications is required.
Key Features of the HUBBELL Single Pole Connector, Male, Red:
- Amperage Rating: Rated for up to 400 A maximum current
- Voltage Rating: Rated for operation at 600V AC or 250V DC
- Compatible Series: Compatible with Series 16 connectors
- NEMA Enclosure Ratings: For use in NEMA Type 12, 3R, and 4X enclosures
- Standards Compliance: Meets UL, cUL certifications; conforms to UL498 and UL1691 requirements
- Housing Material: Constructed from thermoplastic elastomer for durability
- Terminal Connection: Single pin connection type
- Style/Type: Replacement body; male configuration
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.