Zoro Homepage

Single Pole Connector, Male, White

  • Mfr # HBLMBW

  • Zoro # G6149762


product price: $13.59
/ea

Key Features

Voltage Rating
600V AC, 600V DC
Terminal Connection
Single Pin
Color
White
Type
Male
Fits
UL1691
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBLMBW
Zoro #
G6149762
UPC #
783585112886
Country of Origin
China

Dimensions

Overall Height
6.74 in
Overall Width
1.78 in

Details

Item
Single Pole Connector Body
Voltage Rating
600V AC, 600V DC
Terminal Connection
Single Pin
Color
White
Type
Male
Fits
UL1691
Standards
UL, cUL
Housing Material
Thermoplastic Elastomer
NEMA Enclosure Rating
12, 3R, 4X
Housing Color
White
Current Rating
400 A
Gender
Male
Compatible with Series
16
Style
Replacement Body, Male
Amperage Rating
400 A
Series
Series 16
Current / Amperage Rating
400 A
Industry Standard(s)
UL 498 And UL1691
Voltage Rating Description
600V AC/250V DC
Performance
Electrical - Amperage Rating - 400A Maximum Electrical - Voltage Ratings - 600V AC Maximum 250V DC Maximum Mechanical - Product Identification - Ratings are a permanent part of the device

Description

Hubbell Wiring Device–Kellems offers a full line of innovative, high quality, Series 15 and Series 16 single pole plugs, receptacles and accessories for the most demanding environments. Single pole devices are the right choice for supplying temporary electrical power distribution for entertainment, theme parks, carnival equipment, concerts, movie making and numerous other applications requiring temporary power. Single pole devices have been designed with ease of assembly and disassembly in mind, no special tools are required. A high strength non-conductive retaining screw is all that is needed to securely lock the contacts to the insulated sleeve.
• Industrial Grade
• Replacement Parts
• Male Plug Body

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.