Zoro Homepage

Single Pole Connector, Male, Yellow

  • Mfr # HBLMBY

  • Zoro # G6131815


product price: $13.59
/ea

Key Features

Voltage Rating
600V AC, 600V DC
Color
Yellow
Fits
UL1691
Terminal Connection
Single Pin
Type
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBLMBY
Zoro #
G6131815
UPC #
783585112893
Country of Origin
China

Dimensions

Overall Height
6.74 in
Overall Width
1.78 in

Details

Item
Single Pole Connector Body
Voltage Rating
600V AC, 600V DC
Color
Yellow
Fits
UL1691
Terminal Connection
Single Pin
Type
Male
Standards
UL, cUL
NEMA Enclosure Rating
12, 3R, 4X
Current Rating
400 A
Gender
Male
Housing Color
Yellow
Housing Material
Thermoplastic Elastomer
Compatible with Series
16
Industry Standard(s)
UL 498 And UL1691
Voltage Rating Description
600V AC/250V DC
Series
Series 16
Style
Replacement Body, Male
Current / Amperage Rating
400 A
Amperage Rating
400 A
Performance
Electrical - Amperage Rating - 400A Maximum Electrical - Voltage Ratings - 600V AC Maximum 250V DC Maximum Mechanical - Product Identification - Ratings are a permanent part of the device

Description

The HUBBELL Single Pole Connector, Male, Yellow is a replacement connector body intended for use in temporary electrical power distribution systems. This male single pole connector is compatible with Series 16 devices and has a thermoplastic elastomer housing. It is rated for operation at up to 400 amps, with voltage ratings of 600V AC or 250V DC. The product meets UL 498 and UL 1691 standards; NEMA enclosure types: 12, 3R, and 4X.


Key Features of the HUBBELL Single Pole Connector Body:

  • Amperage Rating: Rated for up to 400 A

  • Voltage Rating: Supports up to 600V AC / 250V DC

  • Compatible Series: For use with Series 16 connectors

  • Housing Material: Thermoplastic elastomer housing

  • NEMA Enclosure Ratings: Suitable for applications requiring NEMA Type 12, 3R, or 4X protection

  • Industry Standards: Meets UL, cUL certifications; compliant with UL498 and UL1691 requirements

  • Terminal Connection: Single pin connection type

  • Style/Type: Replacement body; male configuration

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.