Single Receptacle Cover, Gray
Mfr # HBL3043BEGY
Zoro # G2443244
product price: $16.75
/eaKey Features
Fittings Sub-Category
Covers
Type
Cover Plates
Color
Gray
For Use With
HBL3000
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBL3043BEGY
Zoro #
G2443244
UPC #
783585215471
Country of Origin
China
Dimensions
Width
4.5 in
Overall Depth
3/8 in
Width (In.)
2 3/4 in
Length (In.)
4 1/2 in
Length
4 1/2 in
Depth
3/8 in
Details
Item
Single Receptacle Cover
Fittings Sub-Category
Covers
Type
Cover Plates
Color
Gray
For Use With
HBL3000
Material
Steel
Features
Precut Covers and Plates Provide Quick Installation, Removable Cover and Cover Plates for Easy Access of Wiring Compartment, Wide Range of Covers and Cover Plates
Standards
CSA Certified, UL
Material of Construction
Steel
Series
3000
Item Type
HBL3000 Series
Style
Duplex
Description
Single Receptacle Cover, Series 3000, Material of Construction Steel, Cover Type -, Color Gray, Length (In.) 4 1/2 in, Width (In.) 2 3/4 in, For Use With HBL3000, Features Precut Covers and Plates Provide Quick Installation, Removable Cover and Cover Plates for Easy Access of Wiring Compartment, Wide Range of Covers and Cover Plates, Includes -, Standards CSA Certified, UL, Overall Depth 3/8 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.