Receptacle Wall Plate, 1 Circular Opening, 2.48 in Dia, 2 Gangs, Stainless Steel, Brushed, Silver
Mfr # SS701
Zoro # G0416911
product price:Â $10.19
/eaKey Features
Number of Gangs
2
Color
Silver
Material
Stainless Steel
Finish
Brushed
Size
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SS701
Zoro #
G0416911
UPC #
883778201110
Country of Origin
United States
Dimensions
Size
Standard
Circular Outlet Diameter
2.5 in
Overall Height
0.1 in
Plate Size
Standard
Details
Item
2.48" Opening Wall Plates and Box Cover
Number of Gangs
2
Color
Silver
Material
Stainless Steel
Finish
Brushed
Weather Resistant
No
Tamper Resistant
No
Description/Special Features
2.48 in dia Hole
Standards
UL Listed
Type
Plates
Outlet Orientation
Vertical
Features
Protective Film Helps to Prevent Scratches and Damage
Material Type
Metallic
Number of Outlet Openings
1
Resistance Properties
Chemical Resistant
Number of Switch Openings
0
Wall Plate Type
Single Circular Opening
Description
Wall Plate, Color Silver, Material Stainless Steel, Number of Gangs 2, Plate Size Standard, Resistance Properties Chemical Resistant, Circular Outlet Diameter 2.48 in, Combination Type Not Applicable, Finish Smooth, Mount Hole Center-to-Center Height 3.28 in, Number of Outlet Openings 1, Number of Switch Openings 0, Number of USB Openings 0, Outlet Orientation Vertical, Overall Height 0.1 in, Standards UL Listed, Wall Plate Type Single Circular Opening
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.