Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Satin Finish, Graphite

  • Mfr # P7GY

  • Zoro # G2479980


product price: $1.24
/ea

Key Features

Number of Gangs
1
Color
Graphite
Material
Plastic
Size
Standard
Finish
Satin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7GY
Zoro #
G2479980
UPC #
-
Country of Origin
China

Dimensions

Size
Standard
Width
2.88 in
Height
0.25 in
Length
4.63 in
Plate Size
Standard
Overall Depth
0.3 in
Overall Height
0.3 in
Circular Outlet Diameter
1.4 in
Overall Width
2.9 in
Dimensions
4.63 in x 2.88 in x 0.25 in

Details

Item
Single Receptacle Wall Plate
Number of Gangs
1
Color
Graphite
Material
Plastic
Finish
Satin
Tamper Resistant
No
Mounting Type
Painted Steel
Type
1.40" Opening
Standards
cULus Listed
For Use With
Single Outlet
Outlet Orientation
Vertical
Material Type
Non-Metallic
Number of Outlet Openings
1
UL 94 Flammability Rating
V-2
Resistance Properties
Impact Resistant
Number of Switch Openings
0
Wall Plate Type
Single Circular Opening
Style
1- 1.40" Opening
Number of Gang(s)
1-Gang
Certification - cULus
Yes
Orientation
Vertical
Application
For use with Single Outlet
Mounting Method
Screw
Cutout
1.40" Opening
UL File Number
UL 94 V2
Nema Color
Gray

Description

The HUBBELL Single Receptacle Wall Plate is a non-metallic, 1-gang wall plate intended for use with single outlets. Made of polycarbonate plastic, it features a smooth satin finish and provides extra coverage to conceal rough box openings. The plate includes a 1.40-inch circular opening compatible with standard single receptacles and mounts vertically using screws.


Key Features of the HUBBELL Single Receptacle Wall Plate:

  • Material: Polycarbonate plastic (UL 94 V-2 flammability rating)

  • Number of Gangs: 1-gang configuration for single outlet applications

  • Cutout Size: 1.40-inch circular opening fits standard single receptacles

  • Finish: Smooth satin surface

  • Mounting Method: Screw-mounted installation

  • Resistance Properties: Impact resistance; UL 94 V-2 flammability rating

  • Covers Rough Openings: Features dimensions that cover standard wall box openings (4.63 in x 2.88 in)

  • Standards Compliance: cULus listed for safety requirements

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.