Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Satin Finish, White

  • Mfr # P7W

  • Zoro # G2480732


product price: $1.24
/ea

Key Features

Number of Gangs
1
Color
White
Material
Plastic
Size
Standard
Finish
Satin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7W
Zoro #
G2480732
UPC #
-
Country of Origin
China

Dimensions

Size
Standard
Width
2.88 in
Length
4.63 in
Height
0.25 in
Overall Height
0.3 in
Circular Outlet Diameter
1.4 in
Overall Depth
0.3 in
Overall Width
2.9 in
Plate Size
Standard
Dimensions
4.63 in x 2.88 in x 0.25 in

Details

Item
Single Receptacle Wall Plate
Number of Gangs
1
Color
White
Material
Plastic
Finish
Satin
Tamper Resistant
No
Type
1.40" Opening
Standards
cULus Listed
Mounting Type
Painted Steel
Material Type
Non-Metallic
Resistance Properties
Impact Resistant
UL 94 Flammability Rating
V-2
Number of Outlet Openings
1
For Use With
Single Outlet
Wall Plate Type
Single Circular Opening
Outlet Orientation
Vertical
Number of Switch Openings
0
Certification - cULus
Yes
Nema Color
White
Mounting Method
Screw
Style
1- 1.40" Opening
UL File Number
UL 94 V2
Cutout
1.40" Opening
Application
For use with Single Outlet
Orientation
Vertical
Number of Gang(s)
1-Gang

Description

The HUBBELL Single Receptacle Wall Plate is a standard-size, 1-gang wall plate designed for use with single outlets. Constructed from non-metallic plastic, it features a smooth satin finish and provides extra coverage to conceal rough box openings. The plate has a vertical orientation and mounts using screws.


Key Features of the HUBBELL Single Receptacle Wall Plate:

  • Material: Non-metallic plastic construction

  • Cutout Size: 1.40" circular opening suitable for single outlet applications.

  • Dimensions: Measures 4.63 in x 2.88 in x 0.25 in (L x W x H).

  • Finish: Smooth satin surface

  • Covers Rough Openings: standard size is slightly larger than the outlet opening

  • Mounting Method: Secures with screws; compatible with painted steel mounting type.

  • Certification: cULus listed; UL 94 V-2 flammability rating.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.