Zoro Homepage

Slack Grip Pulling Grip, Offset, 0.75-0.99

  • Mfr # 03310003

  • Zoro # G3340276


product price: $77.15
/ea
Free Shipping & Returns

Key Features

Eye Style
Offset
Grip Style
Rod Closing
Material
Galvanized Steel
Cable Dia. Range
0.75 in to 0.99 in
Breaking Strength
2,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03310003
Zoro #
G3340276
UPC #
783585316680
Country of Origin
United States

Dimensions

Cable Dia. Range
0.75 in to 0.99 in
Mesh Length
10 in
Eye Length
7 in
Cable Diameter Range
0.75 in-0.99 in
Cable Size
.75"-.99" (1.90-2.51)

Details

Item
Slack Pulling Grip
Eye Style
Offset
Grip Style
Rod Closing
Material
Galvanized Steel
Breaking Strength
2,200 lb
Standards
CSA, UL Listed
Application
General Cable Pulling
Industry Standard(s)
CSA Certified
Cable Specification
UL Listed Circuit Wire
Style
Split Mesh, Rod Closing, Single Weave
Load Capacity
440
Type
Offset Eye
Material - Mounting Hardware
Non-Mounted
Series
Slack Grip
Approx Breaking Strength
2,200 lbs
Construction
Woven

Description

Slack Pulling Grip, Eye Style Offset, Cable Dia. Range 0.75 in to 0.99 in, Breaking Strength 2,200 lb, Material Galvanized Steel, Eye Length 7 in, Mesh Length 10 in, Grip Style Rod Closing, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.