
SLACK PULL GRIP SGL EYE, 1.0-1.2" ROD
Mfr # 03310004
Zoro # G800490817
product price: $91.55
/ea
Free Shipping & Returns
Key Features
Material
Steel, Galvanized
Type
Offset Eye
Cable Dia. Range
1.00 in-1.24 in
Breaking Strength
3,400 lbs
Series
Slack Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03310004
Zoro #
G800490817
UPC #
783585316697
Country of Origin
United States
Dimensions
Cable Dia. Range
1.00 in-1.24 in
Cable Size
1.00-1.24 (2.54-3.15)
Details
Material
Steel, Galvanized
Type
Offset Eye
Breaking Strength
3,400 lbs
Series
Slack Grip
Style
Split Mesh, Rod Closing, Single Weave
Standard
CSA Certified
UPC
783585000000
Brand
Hubbell Wiring Device-Kellems
Construction
Woven
Load Capacity
680
Mounting Hardware Material
Non-Mounted
Application
General Cable Pulling
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Slack PullingGrips, Single Eye, 1.0-1.2", Rod Closing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.