Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SLACK PULL GRIP SGL EYE, 1.7-2.0" ROD

  • Mfr # 03310007

  • Zoro # G200490820


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Material
Steel, Galvanized
Type
Offset Eye
Cable Dia. Range
1.75 in-1.99 in
Breaking Strength
7,600 lbs
Cable Size
1.75-1.99 (4.44-5.05)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03310007
Zoro #
G200490820
UPC #
783585316727
Country of Origin
United States

Dimensions

Cable Dia. Range
1.75 in-1.99 in
Cable Size
1.75-1.99 (4.44-5.05)

Details

Material
Steel, Galvanized
Type
Offset Eye
Breaking Strength
7,600 lbs
Load Capacity
1520
UPC
783585000000
Mounting Hardware Material
Non-Mounted
Standard
CSA Certified
Brand
Hubbell Wiring Device-Kellems
Construction
Woven
Style
Split Mesh, Rod Closing, Single Weave
Series
Slack Grip
Application
General Cable Pulling

Description

Hubbell Wiring Device Kellems, Kellems Wire Management, Slack PullingGrips, Single Eye, 1.7-2.0", Rod Closing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.