
SLACK PULL GRIP SGL EYE, 1.75-1.99"
Mfr # 03308007
Zoro # G000490785
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Material
Steel, Galvanized
Type
Offset Eye
Cable Dia. Range
1.75 in-1.99 in
Breaking Strength
10,000 lbs
Series
Slack Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03308007
Zoro #
G000490785
UPC #
783585316260
Country of Origin
United States
Dimensions
Cable Dia. Range
1.75 in-1.99 in
Cable Size
1.75-1.99 (4.44-5.05)
Details
Material
Steel, Galvanized
Type
Offset Eye
Breaking Strength
10,000 lbs
Series
Slack Grip
Construction
Woven
Standard
CSA Certified
Mounting Hardware Material
Non-Mounted
Style
Closed Mesh, Double Weave
Application
General Cable Pulling
UPC
783585000000
Load Capacity
2000
Brand
Hubbell Wiring Device-Kellems
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Slack PullingGrips, Single Eye, 1.75-1.99"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.