
SLACK PULL GRIP SGL EYE, 3.0-3.5" ROD
Mfr # 03310010
Zoro # G800490800
product price: $177.99
/ea
Free Shipping & Returns
Key Features
Material
Steel, Galvanized
Type
Offset Eye
Cable Dia. Range
3.00 in-3.49 in
Breaking Strength
12,000 lbs
Construction
Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03310010
Zoro #
G800490800
UPC #
783585316758
Country of Origin
United States
Dimensions
Cable Dia. Range
3.00 in-3.49 in
Cable Size
3.00-3.49 (7.62-8.86)
Details
Material
Steel, Galvanized
Type
Offset Eye
Breaking Strength
12,000 lbs
Construction
Woven
Style
Split Mesh, Rod Closing, Single Weave
Brand
Hubbell Wiring Device-Kellems
UPC
783585000000
Application
General Cable Pulling
Load Capacity
2400
Standard
CSA Certified
Mounting Hardware Material
Non-Mounted
Series
Slack Grip
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Slack PullingGrips, Single Eye, 3.0-3.5", Rod Closing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.