
SLACK PULL GRIP SGL EYE, .62-.74" ROD
Mfr # 03310002
Zoro # G200490813
product price: $78.39
/ea
Free Shipping & Returns
Key Features
Material
Steel, Galvanized
Type
Offset Eye
Cable Dia. Range
0.62 in-0.74 in
Breaking Strength
1,800 lbs
Mounting Hardware Material
Non-Mounted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03310002
Zoro #
G200490813
UPC #
783585316673
Country of Origin
United States
Dimensions
Cable Dia. Range
0.62 in-0.74 in
Cable Size
.62-.74 (1.57-1.88)
Details
Material
Steel, Galvanized
Type
Offset Eye
Breaking Strength
1,800 lbs
Mounting Hardware Material
Non-Mounted
UPC
783585000000
Series
Slack Grip
Brand
Hubbell Wiring Device-Kellems
Construction
Woven
Application
General Cable Pulling
Standard
CSA Certified
Style
Split Mesh, Rod Closing, Single Weave
Load Capacity
360
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Slack PullingGrips, Single Eye, .62-.74", Rod Closing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.