Zoro Homepage
This item is Discontinued.
Hubbell Wiring Device-Kellems Snap Connect Receptacle, 15A, Gray SNAP8200GY

Snap Connect Receptacle, 15A, Gray (Discontinued)

  • Mfr # SNAP8200GY
  • Zoro # G1928202
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNAP8200GY
Zoro #
G1928202
UPC #
-
Country of Origin
China

Details

Item
Duplex Receptacle
Number of Poles
2
Number of Wires
3
Voltage
125VAC
Amps
15
NEMA Configuration
5-15R
Sub-Category
Duplex Receptacles
Color
Gray
Corrosion Resistant
No
Standards
UL,CSA
HP
0.5
Phase
1
Type
Hospital Grade
Grade
Hospital

Description

Duplex Receptacle, Number of Poles 2, Number of Wires 3, Phase 1, Standards UL,CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.