Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Grounded

  • Mfr # SNAP5362LAS

  • Zoro # G300622602


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNAP5362LAS
Zoro #
G300622602
UPC #
783585252100
Country of Origin
China

Dimensions

Width
1.75 in
Height
1.75 in
Dimensions
3.28 in x 1.75 in x 1.75 in
Wire Size
#12 AWG
Display Size
Standard Sized Product
Length
3.28 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Snap In Module
Grounding
Grounded
Housing Color
Light Almond
Standards
CSA C22.2 No. 42, UL 498
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Material
Nylon
Type
Surge Protection Receptacle
Color
Light Almond
Series
Extra Heavy Duty
Maximum Horsepower
1
Amperage
20 A
Carton Quantity
10
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Connectivity
Connectorized
Style
Smooth Face
Nema Rating
5-20R
Dielectric Strength
Withstands 2,000V minimum
Number Of Conductors
3-Wire Grounding
Number Of Wires
3-Wire
Brand
Hubbell Wiring Device-Kellems
Application
Extra Heavy Duty Specification Grade
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Material - Mounting Hardware
Screw Mounting
Horsepower - Maximum
1
Wattage
2500 W
OEM Brand Name
Hubbell Wiring Device-Kellems
Industry Standard(s)
CSA Certified to Specification C22.2 No. 42 Listed to UL Standards 498 UL Listed File E2186
Performance
Electrical: Current Interrupting- Certified for current interrupting at full rated current Electrical: Dielectric Voltage- Withstands 2,000V minimum Mechanical: Product Identification Ratings are a permanent part of the device Environmental: Flammability- UL 94V-2 Environmental: Operating Temperature- Maximum continuous 75°C minimum -40°C (w/o impact)

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Decorator DuplexReceptacle, Commercial Grade, SNAP-Connect, Surge Protected, 20A 125V,2-Pole 3-Wire Grounding, 5-20R, Light Almond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products