Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Grounded

  • Mfr # SNAP5362BLL

  • Zoro # G200490004


product price:  $17.01
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNAP5362BLL
Zoro #
G200490004
UPC #
783585250496
Country of Origin
United States

Dimensions

Width
1.64 in
Height
1.1 in
Wire Size
#12 AWG
Dimensions
3.28 in x 1.64 in x 1.1 in
Display Size
Standard Sized Product
Length
3.28 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Snap In Module
Grounding
Grounded
Housing Color
Blue
Standards
CSA C22.2 No. 42, NEMA WD-6, UL 498, UL Federal Specification WC-596
Flange Type
Non-Flanged
Color
Blue
Type
Standard Duplex
Dielectric Strength
Withstands 2,000V minimum
Nema Rating
5-20R
Number Of Conductors
3-Wire Grounding
Brand
Hubbell Wiring Device-Kellems
Maximum Horsepower
1
Connectivity
Connectorized
Amperage
20 A
Style
Smooth Face
Series
Extra Heavy Duty
Material
Nylon
Number Of Wires
3-Wire
Carton Quantity
10
Application
Extra Heavy Duty Specification Grade
Terminal Identification
Terminal wire leads identified in accordance with UL 498
Current Interrupting
Receptacle certified for current interrupting at full rated current with equivalently rated NEMA plug
Face
Nylon
Contacts
Brass
Operating Temperature
Maximum continuous 75°C; minimum -40°C (without impact)
Mounting Screws
Zinc plated steel
Auto Self-grounding Staple
Stainless steel
Device Color
Blue
Base
PBT
Flammability
UL 94 V-2
Dielectric Voltage
Withstands 2,000V minimum
Mounting Strap
Galvanized steel
Indicator(s) Type
Green LED
OEM Brand Name
Hubbell Wiring Device-Kellems
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Horsepower - Maximum
1
Industry Standard(s)
Certified to CSA, C22.2, No. 42 File 285 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Material - Mounting Hardware
Screw Mounting
Performance
Electrical: Current Interrupting- Certified for current interrupting at full rated current Electrical: Dielectric Voltage- Withstands 2,000V minimum Mechanical: Product Identification Ratings are a permanent part of the device Environmental: Flammability- UL 94V-2 Environmental: Operating Temperature- Maximum continuous 75°C minimum -40°C (w/o impact)
Wattage
2500 W

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Duplex, SNAPConnect 2, LED Indicator, 20A 125V, 2-Pole 3-Wire Grounding,5-20R, Blue

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products