
Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded
Mfr # SNAP5362WSCTRA
Zoro # G600489974
product price: $18.83
/eaKey Features
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SNAP5362WSCTRA
Zoro #
G600489974
UPC #
783585553108
Country of Origin
United States
Dimensions
Width
1.64 in
Height
1.1 in
Dimensions
3.28 in x 1.64 in x 1.1 in
Wire Size
#12 AWG
Display Size
Standard Sized Product
Length
3.28 in
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Tamper Resistant, Duplex, SNAPConnect 2, Split Circuit, 20A 125V, 2-Pole3-Wire Grounding, 5-20R, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.