Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hubbell Wiring Device-Kellems Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded SNAP8200RL

Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded (Discontinued)

  • Mfr # SNAP8200RL
  • Zoro # G000489925
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNAP8200RL
Zoro #
G000489925
UPC #
783585193243
Country of Origin
United States

Dimensions

Height
1.1 in
Width
1.64 in
Dimensions
3.28 in x 1.64 in x 1.1 in
Display Size
Standard Sized Product
Wire Size
#12 AWG
Length
3.28 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Snap In Module
Grounding
Grounded
Housing Color
Red
Mount Type
Flush
IP Rating
Not Rated
Standards
C22.2, CSA Certified, Fed. Spec. W-C-596, NEMA WD-6 Compliant, No. 42 File 285, UL Listed to UL 498 File No. E2186
Flange Type
Non-Flanged
Wiring Method
Back, Side
Type
Power Indicating LED
Color
Red
Series
Hospital Grade
Number Of Conductors
3-Wire Grounding
Nema Rating
5-15R
Style
Smooth Face
Number Of Wires
3-Wire
Material
Nylon
Maximum Horsepower
0.5
Amperage
15 A
Carton Quantity
10
Brand
Hubbell Wiring Device-Kellems
Dielectric Strength
Withstands 2,000V minimum
Connectivity
Connectorized
Application
Hospital Grade
Device Color
Red
Face
Nylon
Ground Contacts
Brass
Mounting Strap
Galvanized steel
Flammability
UL 94V-2
Power Contacts
Brass
Current Interrupting
Receptacle certified for current interrupting at full rated current
Mounting Screws
Zinc plated steel
Base
PBT
Operating Temperature
Maximum continuous 75°C; minimum -40°C (without impact)
Automatic Self-grounding Staple
Stainless steel
Dielectric Voltage
Withstands 2,000V minimum
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
OEM Brand Name
Hubbell Wiring Device-Kellems
Industry Standard(s)
CSA Certified, C22.2, No. 42 File 285 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Material - Mounting Hardware
Screw Mounting
Performance
Electrical: Current Interrupting- Certified for current interrupting at full rated current Electrical: Dielectric Voltage- Withstands 2,000V minimum Mechanical: Product Identification Ratings are a permanent part of the device Environmental: Flammability- UL 94V-2 Environmental: Operating Temperature- Maximum continuous 75°C minimum -40°C (w/o impact)
Wattage
1875 W
Horsepower - Maximum
0.5
Indicator(s) Type
Green LED

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, DuplexReceptacle, Hospital Grade, SNAP-Connect, LED Indicator, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.