
Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Grounded (Discontinued)
- Mfr # SNAP8200LANA
- Zoro # G700489928
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SNAP8200LANA
Zoro #
G700489928
UPC #
783585540641
Country of Origin
United States
Dimensions
Width
1.64 in
Height
1.1 in
Wire Size
#12 AWG
Dimensions
3.28 in x 1.64 in x 1.1 in
Display Size
Standard Sized Product
Length
3.28 in
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Duplex, SNAPConnect 2, Hospital Grade, 15A 125V, 2-Pole 3-WireGrounding, 5-15R, Light Almond, Single Pack, USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.