
Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Grounded (Discontinued)
- Mfr # SNAP2182RIGL
- Zoro # G600489950
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SNAP2182RIGL
Zoro #
G600489950
UPC #
783585249292
Country of Origin
China
Dimensions
Width
1.64 in
Height
1.1 in
Wire Size
#12 AWG
Display Size
Standard Sized Product
Dimensions
3.28 in x 1.64 in x 1.1 in
Length
3.28 in
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Decorator Duplex, SNAPConnect 2, LED Indicator, Hospital Grade, 20A125V,2-Pole 3-Wire Grounding, 5-20R, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.