
Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Grounded (Discontinued)
- Mfr # SNAP5362C2BK
- Zoro # G700490030
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SNAP5362C2BK
Zoro #
G700490030
UPC #
783585555317
Country of Origin
China
Dimensions
Height
1.1 in
Width
1.64 in
Dimensions
3.28 in x 1.64 in x 1.1 in
Display Size
Standard Sized Product
Wire Size
#12 AWG
Length
3.28 in
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacle,Duplex, SNAPConnect, Controlled, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.