
Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded
Mfr # SNAP2162ITRA
Zoro # G000490068
product price: $17.35
/eaKey Features
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SNAP2162ITRA
Zoro #
G000490068
UPC #
783585551852
Country of Origin
China
Dimensions
Height
1.1 in
Width
1.64 in
Dimensions
3.28 in x 1.64 in x 1.1 in
Display Size
Standard Sized Product
Wire Size
#12 AWG
Length
3.28 in
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Tamper Resistant, Decorator Duplex, SNAPConnect 2, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Ivory, Version 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.